Abbotsford
infit144092

INFRATECH 14-4092 120V (15 Amp Max) InfraTech Incremental Control

Price $109.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:14-4092

Description

Infratech infinite input regulator for use with W1512 SL1612, 120 V, 1500 W heaters.

Specifications

Brand Name Infratech Item Name Regulator
Voltage Rating 120 V Amperage Rating 15 A
Actuator Type Knob Contact Configuration DPST
Power Rating 1800 W For Use With W1512, SL1612, 120 V, 1500 W Heaters

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok