STELPRO DESIGN ALUX1RE156 6amp 600V ALUX1 Series Built-In Electronic Low Voltage Relay
Description
Built-In Electronic Low Voltage Relay [6 A @ 600 V].
Specifications
Brand Name | Stelpro | Sub Brand | ALUX1 |
Item Name | Electronic Relay | Type | Low Voltage |
Contact Rating | 6 A at 600 V | For Use With | ALUX1 Series Mini Architectural Baseboard |
Application | For Commercial, Industrial | UPC | 626296422274 |
Packages
1 - UNIT - 1 |