stlalux2jscap

STELPRO DESIGN 2 inch ALUX2 Series Joiner Strip, Anodized Aluminum

Availablefor Backorder
Price $92.96 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:alux2jscap

Description

Joiner Strip (2 in. – 51 mm).

Specifications

Brand Name Stelpro Item Name Joiner Strip
Size 2 in Material Aluminum
Color/Finish Clear/Anodized For Use With ALUX2 Series Architectural Baseboard Heaters
Standards cCSAus Certified Application Commercial, Industrial
UPC 626296374368

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok