Abbotsford
stlalux2re153t

STELPRO DESIGN ALUX2RE153T 15Amp 208-347v ALUX2 Series Built-In Electronic Low Voltage Relay with 24V Transformer

Price $121.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX2RE153T
Documents Documents

Description

Built-In Electronic Low Voltage Relay C/W Transformer 24 V [15 A @ 208 V-347 V].

Specifications

Brand Name Stelpro Sub Brand ALUX2
Item Name Electronic Relay Type Built-In, Low Voltage
Voltage Rating 208 V Coil Rating 208 - 347 V
Amperage Rating 15 A For Use With ALUX2 Architectural Baseboard Heater
Includes 24 V Transformer Standards cCSAus Certified
Application For Commercial and Industrial use UPC 626296320389

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok