Abbotsford
stlalux3jscap

STELPRO DESIGN 2 inch ALUX3 Series Joiner Strip, Anodized Aluminum

Price $161.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX3JSCAP
Documents Documents

Description

Joiner Strip (2 in. – 51 mm).

Specifications

Brand Name Stelpro Sub Brand ALUX3
Item Name Joiner Strip Material Aluminum
Finish Anodized Dimensions 2 in L
For Use With ALUX™ Architectural Aluminum Baseboard Application For Commercial, Industrial
UPC 626296434079

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok