Abbotsford
stlalux3jssw

STELPRO DESIGN 2 inch ALUX3 Series Joiner Strip, Soft White

Price $146.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX3JSSW
Documents Documents

Description

Joiner Strip (2 in. – 51 mm).

Specifications

Brand Name Stelpro Sub Brand ALUX3
Item Name Joiner Strip Size 2 in
Material Silica Color/Finish Soft White
For Use With ALUX3 Series Architectural Baseboard Heaters Standards cCSAus Certified
Application Commercial, Industrial UPC 626296434086

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok