STELPRO DESIGN ALUX3R841C1151 6000W 600V ALUX3 Series Built-In Electromechanical Low Voltage Relay with 24V Transformer
Description
Built-In Electromechanical Low Voltage Relay C/W Transformer 24 V [6000 W @ 600 V].
Specifications
Brand Name | Stelpro | Sub Brand | ALUX3 |
Item Name | Electromechanical Relay | Type | Built-In, Low Voltage |
Voltage Rating | 600 V | Power Rating | 6000 W |
For Use With | ALUX3 Architectural Baseboard Heater | Includes | 24 V Transformer |
Standards | cCSAus Certified | Application | For Commercial and Industrial use |
UPC | 626296434116 |
Packages
1 - UNIT - 1 |