Abbotsford
stlalux3re153

STELPRO DESIGN ALUX3RE153 15Amp 120-347V ALUX3 Series Built-In Electronic Low Voltage Relay

Price $92.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX3RE153
Documents Documents

Description

Built-In Electronic Low Voltage Relay [15 A @ 120 V-347 V].

Specifications

Brand Name Stelpro Sub Brand ALUX3
Item Name Electronic Relay Type Built-In, Low Voltage
Coil Rating 120 - 347 V Amperage Rating 15 A
For Use With ALUX Series Architectural Baseboard Heaters Application For Commercial and Industrial use
UPC 626296422311

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok