stlalux3re156

STELPRO DESIGN ALUX3RE156 6Amp 600V ALUX3 Series Built-In Electronic Low Voltage Relay

Availablefor Backorder
Price $106.25 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:alux3re156

Description

Built-In Electronic Low Voltage Relay [6 A @ 600 V].

Specifications

Brand Name Stelpro Item Name Electronic Relay
Type Built-In, Low Voltage Voltage Rating 600 V
Amperage Rating 6 A For Use With ALUX3 Architectural Baseboard Heater
Standards cCSAus Certified Application For Commercial and Industrial use
UPC 626296422335

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok