Abbotsford
stlalux4jscap

STELPRO DESIGN 2 inch ALUX4 Series Joiner Strip, Anodized Aluminum

Price $198.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX4JSCAP
Documents Documents

Description

Joiner Strip (2 in. – 51 mm)

Specifications

Brand Name Stelpro Sub Brand ALUX4
Item Name Joiner Strip Size 2 in
Material Aluminum Color/Finish Clear/Anodized
For Use With ALUX4 Series Architectural Baseboard Heaters Standards cCSAus Certified
Application Commercial, Industrial UPC 626296437575

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok