STELPRO DESIGN ALUX4R841C1144 Built-In Mechanical Low Voltage Relay c/w Transformer 24 V [6000 W @ 347 V]
Description
Built-in mechanical low voltage relay with transformer 24 V for use with ALUX4 architectural baseboard.
Specifications
Brand Name | Stelpro | Item Name | Mechanical Low Voltage Relay |
Voltage Rating | 347 V | Power Rating | 6000 W at 347 V |
Type | Built-In | For Use With | AALUX4 Architectural Baseboard |
Includes | 24 V Transformer | Application | Commercial/Industrial |
UPC | 626296437643 |
Packages
1 - UNIT - 1 |