Abbotsford
stlalux4r841c1169

STELPRO DESIGN ALUX4R841C1169 6000W 600V ALUX4 Series Built-In Mechanical Low Voltage Relay with 24V Transformer

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:ALUX4R841C1169

Description

Built-in mechanical low voltage relay with transformer 24 V [5000 W @ 208 V/6000 W @ 240 V] for use with ALUX4 architectural baseboard.

Specifications

Brand Name Stelpro Item Name Mechanical Low Voltage Relay
Voltage Rating 208 - 240 V Power Rating 5000 W at 208 V, 6000 W at 240 V
Type Built-In For Use With AALUX4 Architectural Baseboard
Includes 24 V Transformer Application Commercial/Industrial
UPC 626296437667

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok