Abbotsford
stlalux4r841d1036

STELPRO DESIGN ALUX4R841D1036 6000W 120-600V ALUX4 Series Built-In Mechanical Low Voltage Relay w/o Transformer

Price $228.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX4R841D1036
Documents Documents

Description

Built-In Mechanical Low Voltage Relay w/o Transformer 24 V [6000 W @ 120 V-600 V]

Specifications

Brand Name Stelpro Sub Brand ALUX4
Item Name Built-In Mechanical Low Voltage Relay Voltage Rating 600 V
Power Rating 6000 W For Use With ALUX4 Architectural Baseboard
Application For Commercial, Industrial UPC 626296437674

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok