stlalux4re153t

STELPRO DESIGN ALUX4RE153T 15Amp 208-247V ALUX4 Series Built-In Electronic Low Voltage Relay with 24V Transformer

Availablefor Backorder
Price $94.86 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:alux4re153t

Description

Built-In Electronic Low Voltage Relay with 24V Transformer [15 A @ 208 V-347 V]

Specifications

Brand Name Stelpro Item Name Electronic Relay
Type Built-In, Low Voltage Voltage Rating 208 V
Amperage Rating 15 A For Use With ALUX4 Architectural Baseboard Heater
Standards cCSAus Certified Application For Commercial and Industrial use
UPC 626296422366

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok