Abbotsford
stlalux4re153

STELPRO DESIGN ALUX4RE153 15Amp 120-347V ALUX4 Series Built-In Electronic Low Voltage Relay

Price $110.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX4RE153
Documents Documents

Description

Built-In Electronic Low Voltage Relay [15 A @ 120 V-347 V]

Specifications

Brand Name Stelpro Sub Brand ALUX4
Item Name Electronic Relay Type Built-In, Low Voltage
Voltage Rating 120 V Coil Rating 120 - 347 V
Amperage Rating 15 A For Use With ALUX4 Architectural Baseboard Heater
Standards cCSAus Certified Application For Commercial and Industrial use
UPC 626296422359

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok