Abbotsford
stlalux4re156

STELPRO DESIGN ALUX4RE156 6Amp 600V ALUX4 Series Built-In Electronic Low Voltage Relay

Price $187.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ALUX4RE156
Documents Documents

Description

Built-In Electronic Low Voltage Relay [6 A @ 600 V]

Specifications

Brand Name Stelpro Sub Brand ALUX4
Item Name Electronic Relay Type Low Voltage
Contact Rating 6 A at 600 V For Use With ALUX4 Series Architectural Aluminum Baseboard
Application For Commercial, Industrial UPC 626296422373

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok