Abbotsford
stlsbbre153

STELPRO DESIGN SBBRE153 15Amp 120-347V SBB Series Built-In Electronic Low Voltage Relay

Price $57.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SBBRE153

Description

Built-In Electronic Low Voltage Relay [15 A @ 120 V-347 V].

Specifications

Brand Name Stelpro Sub Brand SBB
Item Name Electronic Relay Type Low Voltage
Contact Rating 15 A at 120 - 347 V For Use With SBB Series Compact Multipurpose Baseboard
Application For Commercial, Industrial UPC 626296288375
This website uses cookies to ensure you get the best experience on our website. Read more
Ok