stlsbbre153t

STELPRO DESIGN SBBRE153T 15Amp 208-347V SBB Series Built-In Electronic Low Voltage Relay with 24V Transformer

Availablefor Backorder
Price $73.98 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:sbbre153t

Description

Built-In Electronic Low Voltage Relay C/W Transformer 24 V [15 A @ 208 V-347 V].

Specifications

Brand Name Stelpro Item Name Electronic Relay
Type Built-In, Low Voltage Voltage Rating 208 V
Coil Rating 208 - 347 V Amperage Rating 15 A
For Use With SBB Series Compact Multipurpose Baseboard Includes 24 V Transformer
Standards cCSAus Certified Application For Commercial and Industrial use
UPC 626296288399
This website uses cookies to ensure you get the best experience on our website. Read more
Ok