Abbotsford
stlsbbre156

STELPRO DESIGN SBBRE156 6amp 600V SBB Series Built-In Electronic Low Voltage Relay

Price $96.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SBBRE156

Description

Built-In Electronic Low Voltage Relay [6 A @ 600 V].

Specifications

Brand Name Stelpro Sub Brand SBB
Item Name Electronic Relay Type Low Voltage
Contact Rating 6 A at 600 V For Use With SBB Series Compact Multipurpose Baseboard
Application For Commercial, Industrial UPC 626296288696
This website uses cookies to ensure you get the best experience on our website. Read more
Ok