Abbotsford
stlvuh4c2char

STELPRO DESIGN VUH4C2CHAR 15-30kW VUH Series Quadruple Cone Diffuser, Charcoal

Price $1,596.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:VUH4C2CHAR

Description

The VUH not only impresses with its speed, but also with its powerful operation and without compromise. The great strength of this device lies in its mode of operation; it has been designed to stir air continuously. Indeed, it sucks the hot air mass too often imprisoned in height and directs it straight down, all around him. The VUH, whose power varies from 5 kW to 60 kW depending on the volume of air to be treated, is the type of heating par excellence for large spaces.

Specifications

Brand Name Stelpro Sub Brand VUH
Item Name Diffuser Type Quadruple Cone
Color Charcoal Width 30.1875 in
Series VUH Shape Cone
Height 19.125 in For Use With VUH Vertical Unit Heater
Application Commercial, Industrial UPC 626296419571

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok