Abbotsford
stlvuhdis200char

STELPRO DESIGN VUHDIS200CHAR 200Amp VUH Series Disconnect Switch, Charcoal

Price $1,601.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:VUHDIS200CHAR

Description

The VUH not only impresses with its speed, but also with its powerful operation and without compromise. The great strength of this device lies in its mode of operation; it has been designed to stir air continuously. Indeed, it sucks the hot air mass too often imprisoned in height and directs it straight down, all around him. The VUH, whose power varies from 5 kW to 60 kW depending on the volume of air to be treated, is the type of heating par excellence for large spaces.

Specifications

Brand Name Stelpro Sub Brand VUH
Item Name Disconnect Switch Amperage Rating 200 A
Series/Model VUH Color Charcoal
For Use With Vertical Unit Heater Application For Commercial and Industrial use
UPC 626296419663

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok