Abbotsford
stlvuhjc2char

STELPRO DESIGN VUHJC2CHAR 15-30kW VUH Series Jet Cone Diffuser, Charcoal

Price $200.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:VUHJC2CHAR

Description

The VUH not only impresses with its speed, but also with its powerful operation and without compromise. The great strength of this device lies in its mode of operation; it has been designed to stir air continuously. Indeed, it sucks the hot air mass too often imprisoned in height and directs it straight down, all around him. The VUH, whose power varies from 5 kW to 60 kW depending on the volume of air to be treated, is the type of heating par excellence for large spaces.

Specifications

Brand Name Stelpro Sub Brand VUH
Item Name Diffuser Type Jet Cone
Color Charcoal Series VUH
Shape Cone For Use With 15 to 30 kW VUH Vertical Unit Heater
Application Commercial, Industrial UPC 626296419694

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok