Abbotsford
roxs6x1

ROXTEC S006000000112 180mm x 120mm Roxtec Frame Fittings, Primed Steel

Price $101.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ROXTEC
Manufacturer #:S006000000112

Description

Type-S primed frame is made of metal with a single opening. The attachment is by welding. For use with group RM components.

Specifications

Brand Name Roxtec Item Name Frame
Type S-Type Width 140.5 mm
Height 238 mm Material Primed Mild Steel
Series/Model S 6x1 PRIMED Series

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok