STELPRO DESIGN 30Amp 100-277V Controller with Aerial Temperature and Moisture Deported 10 ft Sensor
Description
CONTROLLER WITH AERIAL TEMPERATURE AND MOISTURE DEPORTED 10 FT SENSOR, 30A AT 100 - 277V
Specifications
Brand Name | Stelpro | Item Name | Thermostat Sensor |
Voltage Rating | 100 - 277 V | Amperage Rating | 30 A |
Sensor Range | 10 ft | Enclosure Type | NEMA 3A |
Temperature Rating | 34 - 44 °F | Dimensions | 5 in L x 7 in W x 3 in H |
Standards | ETL Listed, CUS Listed | Application | For Melting Gutter Ice and Moisture Deport |
UPC | 626296635445 |
Packages
1 - UNIT - 1 |