Abbotsford
stlds9c

STELPRO DESIGN 30Amp 100-277V 2-Circuit Controller with Aerial Temperature and Moisture Deported 10 ft Sensor

Price $939.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:DS-9C

Description

Controller with aerial temperature and moisture deported 10 ft (3 m) sensor, 2 circuits of 30 A @ 100 - 277 V.

Specifications

Brand Name Stelpro Sub Brand SSC
Item Name Thermostat Sensor Voltage Rating 100 - 277 V
Amperage Rating 60 A Sensor Range 10 ft
Enclosure Type NEMA 3A Temperature Rating 34 - 44 °F
Dimensions 5 in L x 7 in W x 3 in H Standards ETL Listed, CUS Listed
Application For Melting Gutter Ice and Moisture Deport UPC 626296635476

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok