stltrf115005

STELPRO DESIGN TRF115-005 25Amp Thermostat NEMA 4 with Stainless Steel Capillary

In Stock
Price $141.76 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:trf115-005

Description

Thermostat NEMA 4, 25 A resistive @ 120 V/208 V/240 V/277 V, -18°C to 49°C (0°F to 120°F) with 5 ft (1.5 m) stainless steel capillary.

Specifications

Brand Name Stelpro Item Name Thermostat
Control Range 5 ft Stainless Steel Capillary Voltage Rating 120/208/240 V
Amperage Rating 25 A Enclosure Type NEMA 4
Temperature Rating 40 °F Dimensions 5.25 in L x 3.52 in W x 2.65 in H
Application Residential UPC 626296641071

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok