raye100la

NVENT THERMAL E-100-L-A 100-277V E-100-L-A Type 4X-Rated High Profile Lighted End Seal Kit

In Stock
Price $550.18 / EA
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:e-100-l-a

Description

The E-100-L-A is a Type 4X-rated end seal kit with a light that indicates voltage at the end of the circuit. It is designed for use with Raychem BTVCR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT, and VPL-CT industrial parallel heating cables. Once installed, the end seal is easily re-entered for maintenance and the heating cable can be accessed without removing the end seal. The LED indicator light provides excellent visibility. This kit may be installed at temperatures as low as –40°F (–40°C). For easier installation store above freezing until just before installation. Kit is rated for 100 to 277 V. Make sure voltage rating of light is the same as that of the heattracing circuit.

Specifications

Brand Name Pentair Item Name Lighted End Sealed Kit
Material Polymer Dimensions 3 in OD x 8 in H
For Use With BTV, QTVR, XTV, KTV/VPL Raychem Heating Cables Includes End Seal, Red Light Indicator, Cable Lubricant, Cable Tie, Core Sealer, Insulated Parallel Crimps
Standards FM Approved and CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok