NVENT THERMAL 12 inch Raychem Jacket Repair Kit Electromelt
Description
The EMK-XJR Jacket Repair Kit is used for repairing the outer jacket of ElectroMelt EM2-XR and EM3-XR heating cables for snow-melting and de-icing applications. This kit is for use in nonhazardous locations only. Materials for one jacket repair (up to 10 inches) are included.
Specifications
Brand Name | Raychem | Item Name | Jacket Repair Kit |
Size | 12 in L | Includes | Removable Metal Closure |
Packaging Quantity | 1 Pair Sleeve/Kit | Application | For Covering a Damaged Outer Jacket |
UPC | 715629007094 |
Packages
10 - UNIT - (10) |