Abbotsford
rayh908

NVENT THERMAL 893515-000 120V Raychem H908 Plug-In Cord Set w/GFI

Price $127.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:893515-000

Description

Plug-in power connection kit with groundfault circuit protection simplifies the installation of 120 V WinterGard, Wintergard Plus and Wintergard Wet electric heating cables for freeze protection of water pipes, refrigeration condensate drain lines, roofs and gutters. Powers up to 250 feet of heating cable up to twice the length that previous field-assembled plug-in systems could power. The kit includes materials for one power connection and end seal.

Specifications

Brand Name Raychem Item Name Power Connection Kit
Type Plug-in, Ground-Fault Protected For Use With WinterGard H311, WinterGard Plus H611 and WinterGard Wet H612 120 V Heating Cables
Includes (1) Power Connection with Built-in Ground-Fault Equipment Protection (GFEP), (1) End Seal Standards UL Listed, CSA Certified
Application Use in Pipe-Heating, Roof and Gutter De-Icing Application UPC 715629000316

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok