NVENT THERMAL 656081-000 JBM-100 Connection Kit
Description
The Raychem JBM-100 connection kit serves as a power connection, splice, or tee for up to three Raychem BTV, QTVR, XTV, KTV, or VPL industrial parallel heating cables. It is approved by FM, CSA, and PTB(1) for use in hazardous locations. Relevant applications include process temperature maintenance, process temperature maintenance and tank heating.Industries Served:• Chemical and Pharmaceutical • Food and Beverage • Marine • Mining • Oil and Gas • Power
Specifications
Brand Name | Raychem | Item Name | Power Connection Kit |
Type | Single Entry | Voltage Rating | 480 VAC |
Conductor Size | 8 AWG | Material | Glass-Filled Engineered Polymer |
Color | Black | Temperature Rating | -40 °F |
Includes | (1) Junction Box with Terminal, (1) Stand Assembly, (3) Core Sealers, (3) Green/Yellow Tubes, (1) 3/4 in Stopping Plug Assembly, (1) Light Module, (2) Grommet Plugs | Standards | FM Approved, CSA Certified, IECEx |
Application | For BTV, QTVR, XTV, KTV Parallel Heating Cables | UPC | 715629009111 |
Packages
1 - UNIT - 1 |