Abbotsford
rayjbs100ecpa

NVENT THERMAL P000000180 JBS-100-ECP-A Power Connection/Electronic Controller Combination

Price $2,002.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000000180

Description

The Raychem JBS-100-ECP-A is a power connection/electronic controller combination for Raychem Polymeric and Pyrotenax MI cables. Utilizing the features of the Raychem JBS-100-A single-entry power connection with junction box, along with an indicating electronic controller, this assembly allows for local control of a heating circuit. The assembly includes a window and a digital display that shows the monitored actual/set point temperatures and alarm conditions (RTD failure, high or low temperature) if detected. Alarm conditions can be remotely indicated via a form C dry contact. Status LEDs indicate whether the digital display is showing the set point or actual temperature. Programming the set point temperature, dead band, and high and low alarm thresholds on the JBS-100-ECP-A are accomplished using the built-in digital display and push buttons. The JBS-100-ECP-A is programmable to maintain temperatures of 425°F (218°C), can be used with voltages from 100 to 277 Vac, and is capable of switching current up to 30 Amps. A 100-ohm platinum RTD provides feedback for either pipe maintenance or ambient sensing for freeze protection. The power connection/electronic controller combination significantly reduces installation cost. Eliminating wiring and devices to connect separate power connections and thermostats/controllers not only reduces material cost, but also leads to significant labor savings when combined with the cold-applied core sealer and spring clamp terminals characteristic of the JBS-100 line of power connection kits. The kit contains all the necessary materials for a complete installation except one pipe strap, which must be ordered separately. For connection to a Pyrotenax MI cable, a grounding kit is required (ordered separately).

Specifications

Brand Name Raychem Item Name Powered Connection Box and Digital Electronic Controller
Voltage Rating 100 - 277 VAC Conductor Size 24 AWG Stranded
Material Fiberglass Reinforced Polyester Plastic, 316 Stainless Steel Sensor Sheath Housing Temperature Rating -40 to 140 °F Installation and Usage, 32 - 425 °F Control
Length 10 ft Lead For Use With BTV-CR, XL-Trace, BTV-CT, QTVR-CT, XTV-CT, KTV and VPL-CT Heating Cables
Includes Lid, Wire Cover, Box with Electronics, Green/Yellow Tube, Core Sealer, Battery Connector, Stand with RTD, Cable Lubricant, Cable Tie, MI Cable Grounding Kit, Plug Standards CSA Certified
Application For Chemical and Pharmaceutical, Food and Beverage, Marine, Mining, Oil and Gas, Power Industries UPC 715629418173

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok