Abbotsford
raylcd8

NVENT THERMAL P000001624 120-240V Raychem Aerial Snow Switch

Price $874.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000001624

Description

Snow switch controller is 2-in-1 control with aerial sensor. Snow switch controller operates heaters at temperatures below 3.3°C) while moisture in any form is present. The switch also has a 5-hour hold timer that can be activated manually to keep melted snow and ice from refreezing after precipitation levels have dropped below the sensor's threshold. It can be used to control a single heat trace system on its own or as a pilot control for multiple systems when used in conjunction with a contactor panel.

Specifications

Brand Name Raychem Item Name Controller Switch
Voltage Rating 100/240 V Amperage Rating 16 A
Color/Finish Snow For Use With Aerial Sensor
UPC 715629007643

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok