Abbotsford
rayfg16p

NVENT THERMAL 6 ft 120V FrostGuard Pre-Assembled Self-Regulating Heating Cable, Black

Price $121.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:P000002022

Description

Raychem FrostGuard energy-efficient preassembled heating cable offers an easy-to-use solution to prevent ice buildup and the damage it can cause.FEATURES:• Easy to design and install; simply fix to the roof, gutters and downspouts, and plug into the GFI-protected electrical supply.• Can be used on roofs made from all types of materials, including shake, shingle, rubber, tar, wood, metal and plastic• Safe: no overheating possible: even when overlapped or closely spaced• Energy-efficiency through self-regulating technology• Ideal for smaller jobs such as roof and gutter de-icing on porches and overhangs• Maintenance-free: no moving parts

Specifications

Brand Name Raychem Sub Brand Frostguard
Item Name Heating Cable Type Self Regulating, Preassembled
Voltage Rating 120 V Series FG1-6P
Wattage 6 W/ft Minimum Bend Radius 5/8 in
Temperature Rating 150 °F Maximum Exposure, 5 °F Minimum Installation Color Black
Length 6 ft Includes 6 ft Cold Lead, Lighted Plug, 3-Prong, Grounded
Standards CSA Certified Application For Pipe Freeze Protection, Roof and Gutter De-Icing
UPC 715629008107

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok