Abbotsford
ray10btv2cr

NVENT THERMAL 10W/FT 200-277V BTV Self-Regulating Electric Heat Trace Cable - Polyolefin Outer Jacket, Black

Price $9.81 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:677245-000

Description

The Raychem BTV family of self-regulating electric heat trace cable is an ideal solution for pipe freeze protection and process temperature maintenance applications. Raychem BTV heat trace cables maintain process temperatures up to 150°F (65°C) and can withstand intermittent exposure to temperatures as high as 185°F (85°C).FEATURES:• Raychem BTV heat trace cables are configured for use in nonhazardous and hazardous locations• Raychem BTV heat trace cables are configured for use in areas where corrosives may be present• Raychem BTV heat trace cables meet the requirements of the U.S. National Electrical Code and the Canadian Electrical Code.

Specifications

Brand Name Raychem Item Name Heating Cable
Type Self Regulating, Power-Limiting Voltage Rating 200 - 277 VAC
Series BTV Conductor Size 16 AWG
Conductor Material Nickel Plated Copper Wattage 10 W/ft
Minimum Bend Radius 1/2 in Temperature Rating 150 °F Maximum Exposure, -40 °F Minimum Installation
Insulation Material Tinned Copper Braid Jacket Material Polyolefin
Color Black Length 100 ft
Standards FM, IECEx Approved Application For Both Nonhazardous and Hazardous Locations Including Areas where Corrosives may be Present
UPC 715629007346

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok