Abbotsford
ray20qtvr2ct

NVENT THERMAL 240V 20 ft Raychem Heat Trace Flouropolymer, Brown

Price $41.84 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:988967-000

Description

For higher power output freeze protection and process temperature maintenance of pipes/vessels without steam-cleaning requirement. Suitable for hazardous areas.

Specifications

Brand Name nVent Sub Brand Raychem
Item Name Self-Regulating Heating Cable Voltage Rating 240 V
Amperage Rating 40 A Material Tinned Copper Braid
Series QTVR Series Core Conductive
Conductor Size 2.3 mm² Conductor Material Copper
Temperature Rating 110 °C Insulation Material Fluoropolymer
Jacket Material Fluoropolymer Standards CE Marked, UKCA, IECEx, EACEx, CCC, DNV Certified
UPC 715629420084

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok