NVENT THERMAL 120V 500 ft Raychem Winterguard Wet Reel
Description
WinterGard self-regulating heating cables provide convenient, reliable freeze protection for a wide variety of professionally installed residential and commercial water-pipe and roof-and-gutter de-icing applications in nonhazardous areas. This data sheet is designed to assist in cable and accessory selection and basic circuit design of pipe-freeze-prevention applications.
Specifications
Brand Name | Raychem | Item Name | Heating Cable |
Type | Self-Regulating | Number of Conductors | 2 |
Voltage Rating | 120 V | Conductor Size | 16 AWG |
Conductor Material | Nickel Plated Copper | Wattage | 6 W/ft |
Temperature Rating | 150 °F Maximum Exposure | Insulation Material | Tinned Copper Braid |
Jacket Material | Polyolefin | Length | 500 ft |
Standards | UL Listed, CSA Certified | Application | For Residential and Commercial Water-Pipe and Roof and Gutter De-Icing Applications in Nonhazardous Areas |
UPC | 715629000996 |
Packages
500 - UNIT - (500) |