NVENT THERMAL 280 ft 3900W 208V Tyco Heat Trace Mineral Insulator Snow Melting
Description
For prevention of ice and snow build up on ramps and other accessways, factory assembled mineral insulated (MI) heating units, configuration type SUB. Simple to design. Easy to install, factory assembled: copper sheath provides an ideal ground path. Reliable during long life: 10 year product warranty available, maintenance free.
Specifications
Brand Name | Raychem | Item Name | Heating Cable |
Type | Mineral Insulated, Type SUB | Number of Conductors | 1 |
Voltage Rating | 240 V | Resistance | 11.2 O |
Conductor Size | 12 AWG | Conductor Material | Copper |
Outside Diameter | 0.218 - 0.313 in | Wattage | 5200 W |
Insulation Material | Magnesium Oxide | Standards | Flammability Rating: LSZH |
UPC | 715629006387 |
Packages
1 - UNIT - 1 |