Abbotsford
stlsch48t

STELPRO DESIGN SCH48T 4800W 240V Portable Heater, Red

Price $197.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SCH48T
Documents Documents

Description

Versatility at its best, the SCH heater is the perfect choice

Specifications

Brand Name Stelpro Sub Brand SCH
Item Name Portable Construction Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 4800/3600 W
Housing Material Steel Color/Finish Red
Mounting Type Free-Standing Application For Commercial, Industrial, Residential use
UPC 626296200315

Packages

1 - UNIT - 1 33 - SKID - 33
Substitutes to this product
Inventory
Unavailable for order
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok