Abbotsford
infitw2024ss

INFRATECH 8.3Amp 240V 2000W 39 inch Infratech 21-1055 Electric Quartz Patio Heater, Silver

Price $832.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:21-1055

Description

Our original patio heating series. Infratech's classic W-Series products are an excellent choice for most basic installations that require cost-effective controls. These classic heaters feature sleek profiles, recessed mounting options, short standoffs and low clearance heights between seven and ten feet, to provide optimal versatility in terms of installation locations and sizes. They are energy efficient with wide, polished reflectors that provide comfortable, uniform distribution of heat over a broad coverage area. They are also a great value, including simple regulator options for models under 3000 W. Solid state control options provide more precise control in large-scale residential or commercial use, including the configuration of multiple heating zones. For residential or commercial use, choose from brushed stainless steel, standard and custom colour finish options. W-Series heaters are also available in commercial grade cold-rolled steel housings with a beige powder-coated finish, for use in industrial settings like factory assembly areas, garages, barns and shipping or receiving areas.

Specifications

Brand Name Infratech Item Name Infrared Heater
Type Single Element Voltage Rating 240 V
Amperage Rating 8.3 A Series/Model W
Wattage 2000 W BTU Rating 6824 Btu
Housing Material Stainless Steel Mounting Type Ceiling/Wall
Dimensions 990.6 mm L x 228.6 mm W x 69.85 mm D

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok