Abbotsford
infitw4024ss

INFRATECH 61-1/4 inch 16.7Amps 4000W InfraTech Single Element Electric Infrared Heater, Silver

Price $1,042.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:21-1125

Description

Our original patio heating series. Infratech's classic W-Series products are an excellent choice for most basic installations that require cost-effective controls. These classic heaters feature sleek profiles, recessed mounting options, short standoffs and low clearance heights between seven and ten feet, to provide optimal versatility in terms of installation locations and sizes. They are energy efficient with wide, polished reflectors that provide comfortable, uniform distribution of heat over a broad coverage area. They are also a great value, including simple regulator options for models under 3000 W. Solid state control options provide more precise control in large-scale residential or commercial use, including the configuration of multiple heating zones. For residential or commercial use, choose from brushed stainless steel, standard and custom colour finish options. W-Series heaters are also available in commercial grade cold-rolled steel housings with a beige powder-coated finish, for use in industrial settings like factory assembly areas, garages, barns and shipping or receiving areas.

Specifications

Brand Name Infratech Item Name Infrared Heater
Type Single Element Voltage Rating 208 - 240 V
Amperage Rating 16.7 A Wattage 4 kW
Housing Material Stainless Steel Mounting Type Ceiling
Dimensions 120.65 mm W x 69.85 mm D x 1612.9 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok