Abbotsford
infitwd4024ss

INFRATECH 4000W 16.7Amp 240V 39 inch Infratech Stainless Patio Heater, Silver

Price $1,042.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:21-2100

Description

Double the warmth with Infratech's WD-Series heaters. These high-powered units feature dual elements, to provide a more concentrated heat. This added power makes the WD-Series an ideal choice for recessed installations, premium outdoor heating applications and spaces with nine to twelve foot mounting heights and large-scale coverage areas. They are typically installed with solid state controls, which can be used to vary the larger electric loads for comfortable heat in the widest range of conditions. As a value installation, dual element heaters can also be installed with duplex/stack switches, allowing for a half power or full power option.

Specifications

Brand Name Infratech Item Name Infrared Heater
Type Dual Element Voltage Rating 208 - 240 V
Amperage Rating 16.7 A Wattage 4 kW
Housing Material Stainless Steel Mounting Type Wall Emitter/Ceiling
Dimensions 228.6 mm W x 69.85 mm D x 990.6 mm H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok