Abbotsford
gec123c180b

ABB 123C180B 18.2-19.7Amp 1-Phase, 15.5-17.1Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $32.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C180B

Description

Overload Relay Heater, Class 20, 16.1A Max Full-Load, Panel Mount, NEMA 1, 2.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 16.1 A
Phase 1 Series/Model CR123C
Mounting Panel NEMA Rating NEMA 1, 2
For Use With CR123C, CR123F Motor Starter Heaters UPC 783166308820

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok