Abbotsford
calcxct107p1x11

THERMON CXCT107P1X11 120V 750W 250 deg. F One CCI Thermal Technologies Screwplug Heater Integral

Price $1,259.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:CXCT107P1X11

Description

Caloritech™ CXC screw plug heaters are used primarily for water heating applications and feature brass screw plugs with a copper sheath. Units are available with optional standard built-in thermostat - a one pole device limited to 240V 25amp with a range of 10 to 120°C. 600V thermostats, double pole thermostats and alternative temperature range thermostats are available upon special request. Available standard with 1inch plugs, 1.25inch plugs, 2inch plugs or 2.5inch plugs; additional custom plug sizes and ratings available (check factory for availability); available with up to 135inch immersed length. Available in a variety of standard voltages from 120 to 600V; special voltage ratings available in custom built heaters. Optional built-in thermostat well, NEMA 4 terminal housing for outdoor applications and explosion-proof terminal housing for hazardous environments.

Specifications

Brand Name Caloritech Item Name Screw Plug Heater with Thermostat
Type Explosion-Proof, Single Element Voltage Rating 120 - 240 V
Amperage Rating 25 A Phase 1
Wattage 0.75 kW Temperature Range 50 - 250 °F
Housing Material Copper Dimensions 5-1/2 in L
Application For Water Heating

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok