Abbotsford
gec123c043a

ABB 123C043A 0.41-0.42Amp FLA GE Controls Class 20 Overload Relay Heater

Price $30.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C043A

Description

General Electric class 20 overload thermal unit heating element trip type standard trip 0 1 M-0 M-1 Nema size with motor fla 0.42 A 1 Phase 0.34 A 3 phase and used on CR124C series overload relay CR1062R/CR1062S series manual starter.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 0.42 A, 0.34 A
Phase 1, 3 Series/Model CR123C Series
NEMA Rating NEMA 0, 1, M-0, M-1 For Use With CR124C Series Overload Relays, CR1062R/CR1062S Series Manual Starters

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok