Abbotsford
gec123c060a

ABB 123C060A 0.52-0.55Amp 1-Phase; 0.46-0.49Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $30.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C060A

Description

Overload Relay Heater, Class 20, 0.52-0.55A 1-Phase; 0.46-0.49A 3-Phase, NEMA 1.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 0.52 - 0.55 A, 0.46 - 0.49 A
Phase 1, 3 Series/Model CR123C Series
NEMA Rating NEMA 1 UPC 783166308653

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok