Abbotsford
gec123c071a

ABB 123C071A 0.62-0.65Amp 1-Phase; 0.54-0.59Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C071A

Description

Overload Relay Heater, Class 20, 0.62-0.65A 1-Phase; 0.54-0.59A 3-Phase, NEMA 1.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 0.62 - 0.65 A, 0.54 - 0.59 A
Phase 1, 3 Series/Model CR123C Series
NEMA Rating NEMA 1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok