Abbotsford
gec123c078a

ABB 123C078A 0.66-0.74Amp 1-Phase; 0.60-0.65Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $30.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C078A

Description

Overload Relay Heater, Class 20, 0.66-0.74A 1-Phase; 0.60-0.65A 3-Phase, NEMA 1.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 0.66 - 0.74 A, 0.6 - 0.65 A
Phase 1, 3 Series/Model CR123C Series
NEMA Rating NEMA 1 UPC 783166308684

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok