gec123c097a

ABB 123C097A 0.89-0.97Amp 1-Phase; 0.77-0.84Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Availablefor Backorder
Price $28.64 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:123c097a

Description

For use with polyphase motors. For continuous rated motors with a service factor of 1.15 to 1.25, select heaters from the heater table for the motor full-load amperes. This provides a maximum of 125% protection. For continuous rated motors with 1.0 service factor, multiply the full-load amperes of the motor by 0.90 and use this value to select heaters.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Amperage Rating 0.77 - 0.84 A Full Load (3-Phase 3 Heater Unit)
Phase 3 For Use With CR340/CR341 Full Voltage Pumping Panel
Standards NEMA 1

Packages

1 - UNIT - 1 3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok