Abbotsford
gec123c163a

ABB 123C163A 1.36-1.57Amp 1-Phase, 1.28-1.39Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $30.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C163A

Description

GE Overload Relay Heater, Series: CR, 1.36 to 1.57 A Full Load, Class 20 Trip.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 1.36 - 1.57 A
Series/Model CR123C Mounting Panel
NEMA Rating NEMA M-0, M-1 Temperature Rating -25 to 40 °C
For Use With CR1062R, CR1062S Starters UPC 783166308806

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok