Abbotsford
gec123c184a

ABB 123C184A 1.58-1.71Amp 1-Phase 1.40-1.55A 3-Phase GE Controls Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C184A

Description

GE Overload Relay Heater, 3-Phase, Series: CR123C, 1.58 to 1.71 A, 1.4 to 1.55 A Full Load Current, Class 20 Trip, Panel Mount, -25 to 40 Degrees C.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 1.58 - 1.71 A, 1.4 - 1.55 A
Phase 3 Series/Model CR123C Series
Mounting Panel Temperature Rating -25 to 40 °C
UPC 783166308837

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok